Extruded-Aluminum Cable & Hose Protection Crossover 36" X 7-1/8" X 1-1/8"
Write a Review
|
Questions & Answers (0)
Product Description
Protects hoses and cables from pedestrian and rolling traffic. Top surface of each crossover includes serrations for extra traction. Heavy-duty aluminum extrusion construction is durable and attractive. Each unit features a maximum capacity rating of 5,000 lbs.
PRICE
$104.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 7-1/8 in |
| Height | 1-1/8 in |
| Cable Opening | 2-9/16"W x 3/4"H |
Product Details
| Assembly Required | No |
| Type | Cable & Hose Bridge |
| Number of Channels | 1 |
| Capacity | 5,000 lbs |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | HCR-36 |
| Brand | Vestil |