Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :T9FB1622306

MPN #: WR-36

Extruded Aluminum Hose & Cable Crossover, Silver, 36" x 2-7/8" x 7/16"

Product Description
The Extruded Aluminum Hose and Cable Crossover is designed to protect air lines, electrical cords and computer cables from damage by fork trucks, carts, and personnel. These ramps have serrated edges for maximum traction and are lightweight for easy portability.

PRICE
$51.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
51.95
Buy 6 units - 10 units
46.95Save $5.00 (10%)
Buy 11+ units
45.95Save $6.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width2-7/8 in
Height7/16 in
Cable Opening1-1/4"W x 5/16"H

Product Details

Assembly RequiredNo
TypeCable & Hose Bridge
ColorGray
Number of Channels1
Capacity2,500 lbs
MaterialAluminum
DescriptionExtruded Aluminum Hose & Cable Bridge
Package Quantity1
Manufacturers Part NumberWR-36
BrandVestil