Extruded Aluminum Hose & Cable Crossover, Silver, 72" x 21-1/8" x 3-9/16"
Write a Review
|
Questions & Answers (0)
Product Description
The Extruded Aluminum Hose and Cable Crossover is designed to protect air lines, electrical cords and computer cables from damage by fork trucks, carts, and personnel. This ramp has serrated edges for maximum traction and are lightweight for easy portability.
PRICE
$986.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 21-1/8 in |
| Height | 3-9/16 in |
| Cable Opening | 4-17/32"W x 3"H |
Product Details
| Assembly Required | No |
| Type | Cable & Hose Bridge |
| Color | Gray |
| Number of Channels | 1 |
| Capacity | 10,000 lbs |
| Material | Aluminum |
| Description | Extruded Aluminum Hose & Cable Crossover |
| Package Quantity | 1 |
| Manufacturers Part Number | XHCR-72 |
| Brand | Vestil |