Features:
- Built of long extruded rubber
- Works well in preventing unnecessary injury
- Single-Channel design
- Bottom openings are 1/2"
Weights & Dimensions
| Length | 144 |
| Width | 4 in |
| Height | 1-1/4 in |
| Weight | 15 lbs |
| Channel Width | 5/8 in |
| Channel Height | 1/2 in |
Product Details
| Assembly Required | No |
| Type | Cord Protector |
| Color | Black |
| Number of Channels | 1 |
| Capacity | 6600 |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | C-75-12 |
| Brand | Vestil |