Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB917588

MPN #: GD5X125-ADA-O/B

Checkers Guard Dog 5 Channel ADA Cable Protectors

Product Description
Checkers Guard Dog 5 Channel ADA Cable Protectors, GD5X125-ADA

Features

  • ADA/DDA compliant accessibility ramps built in
  • Interconnects directly to standard ramp Yellow Jacket and Guard Dog 5-Channel
  • Protects cables/hoses up to 1.325" outside dia.
  • Dog Bone Connectors
  • 18" modular sections extend to any length
  • Reinforced hinged lid for easy cable placement
  • All-weather polyurethane construction
  • Recessed carrying handle on underside
  • Patented 5-bar tread surface for traction
  • Easy to setup, transport, and store


PRICE
$315.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width50 in
Height3 in

Product Details

TypeADA Ramp
Number of Channels5
Capacity10,500 lbs./Tire
MaterialUrethane
Package Quantity1
Description5 Channel Cable Protector
ColorOrange Lid/Black Base or Orange Lid/Blue Base
Manufacturers Part NumberGD5X125-ADA-O/B
BrandCheckers Industrial Products