Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3149253

MPN #: YJ5-125AMSCTRYB

Checkers® Jacket 5-Channel Cable Protector, 65200 lb. Cap, 35-1/2" x 11-3/4" x 2", Yellow/Black

Product Description
Cable Protector, Yellow Jacket, 5-Ch, 1-1/4", AMS Center Section, Hourglass, Yellow/Black

Use the 5-Channel Heavy-Duty Yellow Jacket® AMS® System Center Section with The Yellow Jacket® 5-channel AMS® (Advanced Modular System). The Yellow Jacket® 5-channel AMS® (Advanced Modular System) is a patented technology that utilizes separate cable protector sections and ramps to create a system that is fully expandable to hold an unlimited number of cables. By detaching the ramps, you can also quickly add cable runs and ADA compatible side ramps to existing systems. The Yellow Jacket® AMS® readily handles heavy truck and bus traffic while providing easy access for pedestrians, carts, and wheelchairs. Hinged lids make for easy loading of cables and hoses

Features:
  • System includes 1 AMS® Center Section (Ramps Sold Separately)
  • Protects Cables and Hoses Up To 1-1/4" Outside Diameter
  • Connect Unlimited Center Sections and Add Ramps
  • Hinged Lid for Easy Cable Placement
  • Patented Technology With Modular Interlocking Design
  • Can Be Used With the YJ5 Interconnect To Be Used With the YJ5 Standard Ramps. (Can Only Be Used With One Center Section Between Side Ramps)
  • Material: Uv-Stabalized Polyurethane


PRICE
$252.24

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/2
Width11-3/4 in
Height2 in
Weight19 lbs
Channel Diameter1-1/4
Cable Opening1-1/4"W x 1-1/4"H
Channel Width1-1/4 in
Channel Height1-1/4 in

Product Details

Assembly RequiredNo
TypeCable Protector
ColorBlack
Number of Channels5
Capacity65200
MaterialPolyurethane
Connector TypeHourglass Connector
Description5 Channel Cable Protector
Package Quantity1
Manufacturers Part NumberYJ5-125AMSCTRYB
BrandCheckers Industrial Products