Global Industrial
Model # :WBB3184289
Global Industrial EZ Assemble Storage Cabinet, 36"W x 18"D x 72"H, Gray, Fully Assembled
|
Questions & Answers (0)
Product Description
✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 200 lbs.
✓ 22-gauge shelf thickness
These innovative cabinets were designed for superior functionality and swift assembly. The revolutionary design makes for the fastest set-up of any unassembled cabinet in the market. Complete assembly happens in a matter of minutes. The cabinets are made of cold rolled steel for long lasting durability and dependability. Store your equipment, tools and supplies in an organized fashion.
Adjustable shelves provide application versatility and accommodate all your storage needs. Double doors with 3-point locking system allow convenient content access and added security. Textured powder coat finish provides scratch and chip resistance. Includes flush handle and 2 keys for obstruction-free operation. 1 Year Limited Warranty.
✓ Each shelf holds up to 200 lbs.
✓ 22-gauge shelf thickness
These innovative cabinets were designed for superior functionality and swift assembly. The revolutionary design makes for the fastest set-up of any unassembled cabinet in the market. Complete assembly happens in a matter of minutes. The cabinets are made of cold rolled steel for long lasting durability and dependability. Store your equipment, tools and supplies in an organized fashion.
Adjustable shelves provide application versatility and accommodate all your storage needs. Double doors with 3-point locking system allow convenient content access and added security. Textured powder coat finish provides scratch and chip resistance. Includes flush handle and 2 keys for obstruction-free operation. 1 Year Limited Warranty.
PRICE
$585.00
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 130 lbs |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | Assembled |
| Manufacturers Part Number | 361872GY |
| Brand | Global Industrial |
| Type | Storage Cabinet |
| Shelf Capacity | 200 lbs |
| Color | Gray |
| Series | EZ Assemble |
| Handle Type | Recessed |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Description | EZ Assemble Storage Cabinet |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Feet |
Warranty
| Warranty | 1 yr |