- Ships in a custom wooden crate
Steel Cabinets USA High Style Storage Cabinet, 36"W x 18"D x 72"H, Black/Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
This High Style Cabinet will "Stand Out" wherever it is used for storage. Made of durable heavy gauge steel. The cabinet is black with gray doors. It comes with four fixed shelves, two turn cam locking handles, and five plastic glides to elevate the cabinet from making contact with the floor, also making it easier to move. Ships fully assembled and ready to use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA. 5 Year Limited Warranty.
PRICE
$609.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 119 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 5 |
| Construction Type | All-Welded |
| Manufacturers Part Number | FS-36-BG |
| Brand | Steel Cabinets USA |
| Type | Storage Cabinet |
| Shelf Capacity | 180 lbs |
| Color | Black/Gray |
| Series | High Style |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 5 |
| Base Type | Feet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA |