- System includes: (1 ea) universal condiment dispenser with pump, tamper resistant lid, liner, Cryovac® bag adapter & plug, dip tube.
FrontLine™ In-Counter Condiment System, Metal Finish
Write a Review
|
Questions & Answers (0)
Product Description
The most versatile system available on the market. Use a 1.5 gallon Cryovac® bag, gallon jar, #10 can or jar, or direct pour. It has a sleek, low–profile design and is perfect for quick serve restaurants and concession areas.
PRICE
$445.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Container without pump: 12h x 7.5w x 9.5d Above counter with pump: 9.75h x 7 in |
Product Details
| Manufacturers Part Number | P4100 |
| Type | In-Counter Pump |
| Package Quantity | 1 |
| Color | Silver |
| Brand | San Jamar |