Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB2384633

MPN #: LK4400BFFRKBLU

Elkay ezH2O Single Level Outdoor Bottle Filling Station, Freeze Resistant, Blue

Product Description
Outdoor Bottle Filling Stations ideal for educational campuses and recreational areas. Powder-coated exterior over a corrosion-resistant stainless steel type-316 base material to provide protection from the elements.

Features:
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Laminar flow provides clean fill with minimal splash.
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
  • Ideal for outdoor use
PRICE
$9,869.00

1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height64 in
Water Inlet Size3/8 in
Drain Size1-1/4 in

Product Details

Water Refilling LocationUpper
Number of Stations1
Material316 Stainless Steel
Standard Bubbler Stations0
Manufacturers Part NumberLK4400BFFRKBLU
FilterNo
Installation TypeFloor
Cooler/Fountain ActivationPush Button
BrandElkay
RefrigeratedNo
Bottle Filling ActivationPush Button
ColorBlue
Water Refilling Stations1
For Outdoor UseYes
Freeze/Frost ResistantYes
Vandal ResistantYes

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes
UL CompliantNo