Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761220BL

Global Industrial™Outdoor Bottle Filling Station w/ Bi-Level Drinking Fountain, Blue

Product Description
✓ Simplified push button activation.
✓ Vandal-resistant bubblers.
✓ Corrosion-resistant 316 stainless steel withstands blazing sun and wet weather.

Grace your outdoor grounds with an advanced hydration machine. The Global Industrial™ Outdoor Bottle Filling Station with Bi-Level Drinking Fountain is an ideal choice for outdoor areas where one fountain just isn't going to cut it. The advanced drinking station has two drinking fountains with vandal-resistant bubblers and hood guards to prevent contamination and tampering, and a bottle filling station that provides an eco-friendly solution to refilling reusable water bottles. Plus, no electrical power is required, keeping maintenance to a minimum.

  • Bold blue powder coat finish.
  • Anti-theft screws secure components together.
  • Quick refilling station provides minimal splash.
  • Fountain is rated for inlet water pressure of 20-105 PSI.
  • ADA compliant.
  • PRICE
    $3,419.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width47-3/4 in
    Depth10-1/4 in
    Height60-1/4 in
    Weight112 lbs
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    ColorBlue
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations3
    Material316 Stainless Steel
    Standard Bubbler Stations2
    Manufacturers Part Number761220BL
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Compliance & Certifications

    ADA CompliantYes