Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tech Top

Model # :WBB1666424

MPN #: EZO1520E

Easy-Kleen EZO1520E Commercial Series 1500 PSI Direct Drive Electric Pressure Washer

Product Description
Easy-Kleen EZO1520E Commercial Series 1500 PSI Direct Drive Electric Pressure Washer

This Commercial Hot Water electric pressure washer provides an alternate, cost effective solution over gas powered washers. This pressure washer is powered by a Tech Top electric motor. Orange powder coated steel frame provides durability. Includes 1500 PSI industrial spray gun. Four large pneumatic tires roll smooth over any surface.

Features:
  • Hot water Pressure Washer
  • Pneumatic Tires
  • 4 Different Sprays & Soap
  • BTU: 209100
  • Pump RPM: 1750
  • Quality North American Made Oil-Fired Burners: Adjustable thermostat for efficiency & dependability
PRICE
$3,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length50 ft

Product Details

TypeHot Water
DriveDirect
Horsepower2 HP
Voltage120 V
Manufacturers Part NumberEZO1520E
Amperage18.4 A
Max PSI1500 psi
Engine/Motor TypeElectric
BrandTech Top