Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tech Top

Model # :WBB1666440

MPN #: IS505E-3-A

Easy-Kleen IS505E-3 Mill Grade Series 5000 PSI Belt Drive Cold Water Electric Pressure Washer

Product Description
Easy-Kleen IS505E-3 Mill Grade Series 5000 PSI Belt Drive Cold Water Electric Pressure Washer

Mill Grade Electric Pressure Washer provides an alternate, cost effective solution over gas powered washers. This pressure washer is powered by a Tech Top electric motor. Orange powder coated steel provides durability. Includes 5,000 PSI industrial spray gun.

Features:
  • Cold Water Pressure Washer
  • 4 Casters, 2 Swivel
  • 4 Different Sprays & Soap
  • Pump RPM: 1450
PRICE
$8,099.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length50 ft

Product Details

TypeCold Water
DriveBelt
Horsepower20 HP
Voltage208/440/575 V
ColorOrange
Manufacturers Part NumberIS505E-3-A
Amperage58/23.5/21 A
Max PSI5000 psi
BrandTech Top