Fasco Condenser Fans Motor, 1/4 HP, 1075 RPM, 460V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Condenser Fans Motor, Permanent Split Capacitor, 1/4 hp, 1075 rpm, 1 speed, 460v, OAO, 1.00 amp, Reversible, Ball/Ball bearings
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Shaft Diameter | 0.500 in |
Product Details
| Horsepower | 1/4 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Condenser Fans Motor |
| Rotation | Reversible ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 460 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 1.00 A |
| Manufacturers Part Number | D913 |
| Duty | Continuous Air Over |
| Rated RPM | 1075 |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 60 °C |