SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

F&T Steam Trap FT015H 1.25 In. H Pattern

F&T Steam Trap FT015H 1.25 In. H Pattern

Item #: WBB46859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $371.95

Save $18.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

F&T Steam Trap FT015H .75 In. H Pattern

F&T Steam Trap FT015H .75 In. H Pattern

F&T Steam Trap FT125H .75 In. H Pattern

F&T Steam Trap FT125H .75 In. H Pattern

62 Vacuum Breaker 3/4 In.

62 Vacuum Breaker 3/4 In.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RA2000 Wall Mt Operator w/combo remote mtd sensor & dial - 6' capillary tube

RA2000 Wall Mt Operator w/combo remote mtd sensor & dial - 6' capillary tube

F&T Steam Trap FT015H 1.25 In. H Pattern
cast iron traps that continuously discharge condensate at saturation temperature and modulate with the loads. 4 pipe connections, 2 inlet and 2 outlet for easy piping. Made in the USA.

Weights & Dimensions

  • Width 5-1/2 in
  • Length 6-1/2 in
  • Height 5-19/32 in
  • Size 11/4 NPT in

Product Details

  • Flange Face to Face 5-19/32
  • Seat Differential Rating 15 PSI
  • Body Design Pressure 250 PSI
  • Housing Material Cast Iron
  • Brand Hoffman Specialty
  • Material Cast Iron
  • Max Temperature 406 °F
  • Manufacturers Part Number 404220
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
F&T Steam Trap FT015H 1.25 In. H Pattern

F&T Steam Trap FT015H 1.25 In. H Pattern

Item #: WBB46859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant