
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
F&T Steam Trap FT015H .75 In. H Pattern
cast iron traps that continuously discharge condensate at saturation temperature and modulate with the loads. 4 pipe connections, 2 inlet and 2 outlet for easy piping. Made in the USA.
cast iron traps that continuously discharge condensate at saturation temperature and modulate with the loads. 4 pipe connections, 2 inlet and 2 outlet for easy piping. Made in the USA.
Weights & Dimensions
- Width 5-1/2 in
- Length 6-1/2 in
- Height 5-19/32 in
- Size 3/4 NPT in
Product Details
- Flange Face to Face 5-19/32
- Seat Differential Rating 15 PSI
- Body Design Pressure 250 PSI
- Housing Material Cast Iron
- Brand Hoffman Specialty
- Material Cast Iron
- Max Temperature 406 °F
- Manufacturers Part Number 404200
Customer Review
Product Q & A
There are no questions for this product.
Accessories

F&T Steam Trap FT015H .75 In. H Pattern
$233.95
- Product Information
- Customer Review
- Product Q&A
- Accessories