- PEMS
- OEM Motor for Power Vent; Shaded Pole
- 1050 RPM
- 5 Diameter
- 115V
- 3.4 Amps
PEMS F0510B2497, OEM Motor for Power Vent, Shaded Pole, 1050 RPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| RPM | 1050 rpm |
| Horsepower | 1/10 HP |
| Frame | 5 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1050 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Description | OEM Motor for Power Vent |
| Full Load Amps | 3.4 A |
| Manufacturers Part Number | F0510B2497 |
| Enclosure | Open |
| RPM Range | 1050 rpm |
| Brand | PEMS |