Century OEM Replacement Motor, 1/2 HP, 1075 RPM, 277V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, OEM Replacement Motor, Permanent Split Capacitor, 1/2 hp, 1075 rpm, 1 speed, 277v, OAO, 2.8 amp, Reversible, Sleeve/Sleeve bearings
PRICE
$535.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 1075 rpm |
| Horsepower | 1/2 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Lug |
| Voltage | 277 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 2.8 A |
| Manufacturers Part Number | 9435V1A |
| Duty | Air Over |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |