Adapters & Reducers
Color
Brand
Material
Price
Related Products
Bolt-Down Pedestal is available in two heights. The vertical tube has rigid one-piece construction. Rigid cast aluminum base flanges bolt to the vertical tube. Pedestal has ANSI 61 medium-gray or RAL 7035 textured light-gray polyester powder paint finish. Tapped mounting holes in the top of pedestal allow attachment to operator interface base with cutout, swivel, swivel tilt or angle adapter. Hardware and gasket to attach enclosure are included. Features: Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with CONCEPT™ HMI and INLINE™ HMI Enclosures Use 8.00 x 8.00-in. (203 x 203-mm) ...
Panel Conversion Kit adapts enclosure for mounting standard NEMA-style panels in CONCEPT™ enclosures. Bracket attaches to rear collar stud. Kit includes four adapter plates and hardware for mounting panel. .
Order separately when installing the SYSPEND™ VHDS-Motion Arm to a 3.5-in. OD tube. Features: Type 304 stainless steel Includes hardware to mount the adapter to the arm and setscrews for mounting to a tube
Hoffman F44T148GVPWK Straight Section w/Knockout, Type 1, 4.00x4.00x48.00, Galv/Gray.
Order separately when installing the SYSPEND™ VHD-Motion Arm to a 3.5-in. OD tube. Features: RAL 7035 light-gray polyester powder paint finish Includes hardware to mount the adapter to the arm and setscrews for mounting to a tube