Hoffman F1010G90E, 90-Degree Elbow, Type 1, 12x305
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F1010G90E, 90-Degree Elbow, Type 1, 12x305
Hoffman F1010G90E 90-Degree Elbow, Type 1, 12x305.
Hoffman F1010G90E 90-Degree Elbow, Type 1, 12x305.
PRICE
$229.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| G Dimension | 12 in |
| Size (A x B) | 10.00 x 10.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | 90-Degree Elbow |
| Color | Gray |
| Manufacturers Part Number | F1010G90E |
| Brand | Hoffman |