Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Patterson Fan

Model # :WBB1922649

MPN #: H22A

Patterson Fan 22” High Velocity Drum Fan w/ Yoke Mount, 115V, 5,570 CFM, 1/2 HP

Product Description
Patterson's 22" fan has a 100 foot air throw and is ideal for pick module, short trailer and multiple work station cooling. Built for performance, superior distance of air throw and durability. The fan is housed in high impact polypropylene with welded steel wire finger guards for enhanced safety.

Key Features of the HV Series:
  • Direct drive, maintenance-free motor with Sealed bearings (Totally Enclosed)
  • Side-vented barrel design promotes optimum air flow
  • Fan blades engineered for maximum air velocity and efficiently smooth operation
  • Powder coated, corrosion Resistant OSHA compliant recessed finger guards
  • Deep venturi inlet/outlet design of barrel creates even column of non-disturbed air flow
  • Limited warranty of 2 years


Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.

CLEARANCE PRICE
$725.00

was $905.00
Save $180.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth16 in
Height29 in
Weight49 lbs
Cord Length12 ft
Fan Diameter22 in
Distance Air Throw100 ft

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds1
Number of Blades3
Motor TypeTotally Enclosed Air Over
Mounting LocationColumn, Free Standing, or Wall
Wattage345 W
MaterialHigh Impact Polypropylene
Phase1
Blade TypeGalvanized Aluminum
Manufacturers Part NumberH22A
Indoor/OutdoorIndoor
Sound Level73.6
BrandPatterson Fan
RPM1725 rpm
TypeHigh Velocity Fan
CFM5570 CFM
Horsepower1/2 HP
ColorBlue
Amperage6 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 V
CFM High5570 CFM
DescriptionIndustrial High Velocity Fan
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeSJT 3 Conductor

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA Compliant