Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxline

Model # :WBB3175657

MPN #: M6030

Maxline® Tubing Kit, 3/4" ID x 100'L

Product Description
Use only with Maxline® 3/4 in. system. Maxline® compressed air tubing has an aluminum core sandwiched between an inner and outer layer of polyethylene. Tubing can be mounted on wall surfaces, in wall, or buried underground or concrete. Kit contains 100 ft. of tubing, cutter and deburr tool. On walls or underground use, Use with Maxline® 3/4 in. system.

Features:
  • Maxline® Semi-Flexible Compressed Air Tubing is a semi flexible tubing that uses compression fittings for leak proof performance. It is designed for efficient installation in diverse settings, from small shops and farms to large manufacturing facilities
  • To straighten the tubing, run it through our straightening tool, or use the bender tool to make precise angles. (Straightening and bending tools sold separately.)
  • Non-returnable


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1200 in
Hose Inside Diameter3/4 in

Product Details

Made in the USANo
MaterialAluminum
DescriptionTubing Kit
ColorBlue
Working Pressure Rating200 psi
Manufacturers Part NumberM6030
PSI200 psi
BrandMaxline