Bel-Art F28461-2000 Holdfast Polypropylene Graduated Cylinder, 2000ml Capacity, 20ml Graduation
Write a Review
|
Questions & Answers (0)
Product Description
This one-piece cylinder with handle provides a secure, solid grip for safer pouring. It has an easy-to-read double scale with raised graduations, and a hexagonal base to prevent tipping and rolling. Made of polypropylene, it will not create a meniscus. Handle opening is 8.9 x 2.9cm (3 x 1-1/8"). Chemically resistant and autoclavable at 121°C (250°F).
PRICE
$67.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 19.3 in |
| Outside Dimension | 3.5 in |
| Diameter | 3.3 in |
Product Details
| Capacity | 2000ml |
| Gradation | 20ml |
| Material | PP |
| Graduation | 20ml |
| Package Quantity | 1 |
| Description | Holdfast Graduated Cylinder |
| Color | Clear |
| Manufacturers Part Number | F28461-2000 |
| Brand | Bel-Art |