- 1000ml graduated polypropylene plastic pitcher mounted on an aluminum tube handle
- Handle has 3 parts, a 91cm (3') lower section, a 112cm (44") telescoping section, and an additional 91cm (3') upper section
- Connections are made with spring buttons with adjusting steps, 15cm (6") apart
- Minimum handle length is 91cm (3'), maximum length is 274cm (9')
- Handle diameter is 2.5cm (1") with 2.2cm (7/8") telescoping tube
Bel-Art Adjustable Handle Water Sample Dipper F37807-0000, 1000ml Pitcher, 3' to 9' Handle, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
For taking samples of water, sewage, wastes and effluents from lakes, streams, tanks, or ponds, the water sample dipper provides a long reach for otherwise inaccessible spots.
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Handle Length | 3 to 9 m |
| Bowl Size | 33 oz |
Product Details
| Type | Dippers |
| Capacity | 1000ML oz |
| Includes | Adjustable Aluminum Handle and 1000ml Pitcher |
| Material | Aluminum/Plastic |
| Handle | 3 Sections |
| Package Quantity | 1 |
| Description | Water Sample Dipper |
| Color | Silver |
| Manufacturers Part Number | F37807-0000 |
| Brand | Bel-Art |