Hoffman F44GPA, Panel Adapter, Type 1, 6x152
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F44GPA Panel Adapter, Type 1, 6x152.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| G Dimension | 6 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | Panel Adapter |
| Color | Gray |
| Manufacturers Part Number | F44GPA |
| Brand | Hoffman |