Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457423

MPN #: SVHDSA

Hoffman SVHDSA, Syspend™ Vhds Motion Arm Adapter, 1.6 Lbs., SS Type 304

Product Description
Attaches the SYSPEND Sanitary HMI Enclosure to the VHDS-Motion Arm.

Features:
  • Type 304 stainless steel
  • Attaches with set screws to the SYSPEND Sanitary HMI Enclosure
  • Bolts directly to the VHDS-Motion Arm (only compatible with VHDS26 and VHDS36 models with revision level A or greater)
PRICE
$415.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs

Product Details

Manufacturers Part NumberSVHDSA
MaterialSS Type 304
DescriptionVHDS-Motion Arm Adapter
BrandHoffman