Hoffman F44T1120GV, Straight Section, Type 1, 4.00x4.00x120.00, Galvanized
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| A x B x C | 4.00 x 4.00 x 120.00 in |
Product Details
| Manufacturers Part Number | F44T1120GV |
| Enclosure Type | 1 |
| Material | Galvanized |
| Description | Straight Section |
| Brand | Hoffman |
Related Products
Hoffman AHCI5E, Corrosion Inhibitor, Emitter, For 5 Cu.Ft. Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents. Protection is effective even in salt-water atmospheres. The AHCI5E and AHCI10E emitters have additional red-metal inhibitors for further ...
Features: Containment System Components Complete turnkey kits include rails, premade corners, liner, liner clips, pillows and socks appropriate for your installation, masonry drill, fasteners, silicone caulk, leak detecting spray with color indicator Two rail systems available - PVC or Stainless Steel, depending on your specifications and code requirements Designed for UPS, switchgear, telecommunication, and utility battery applications Ideal for wet leadacid batteries, VRLA batteries, battery cabinets and relay racks Complies with Uniform Fire Code (UC) article 64, Section 104.d and ...
Hoffman AS400, HOL-SEALERS™ Hole Seal, For 4-In Conduit, 5.12 Dia., ANSI 61 gray Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS™. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Features: Steel Models 16 gauge galvanized steel backplate Plated stud (10-32x5/8) and wing nut Stainless Steel Models 16 gauge stainless steel backplate Seal, backplate, stud (10-24x5/8) and wing nut are 300 ...
Hoffman AS150SS, HOL-SEALERS™ Hole Seal, For 1-1/2-In Conduit, 2.50 Dia., SS Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS™. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Features: Steel Models 16 gauge galvanized steel backplate Plated stud (10-32x5/8) and wing nut Stainless Steel Models 16 gauge stainless steel backplate Seal, backplate, stud (10-24x5/8) and wing nut are 300 series ...
Features: Terminal Protectors Protective Caps Protects alternator and electrical system from shorts Reduces the risk of battery explosion caused by sparks High temperature PVC construction rated at 190°F (88°C) Color coded for easy polarity identification Conforms to SAE J1128 dielectric specifications meets USCG requirements