Hoffman F44WE90, Elbow 90 Deg, 4.00x4.00, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F44WE90, Elbow 90 Deg, 4.00x4.00, Steel/Gray
Hoffman F44WE90 Wireway, Elbow 90 Deg, 4.00x4.00, Steel/Gray.
Hoffman F44WE90 Wireway, Elbow 90 Deg, 4.00x4.00, Steel/Gray.
PRICE
$219.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension F | 7 in |
| A x B | 4.00 x 4.00 in |
| Dimension K | 5 in |
Product Details
| Enclosure Type | 12 |
| Material | Steel |
| Description | 90-Degree Elbow |
| Color | Gray |
| Manufacturers Part Number | F44WE90 |
| Brand | Hoffman |