Hoffman L90HB24BLK Ladder Rack, Horiz.Bend/90, Fits 24.00, Steel/Black
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman L90HB24BLK Ladder Rack, Horiz.Bend/90, Fits 24.00, Steel/Black
Provide a 90-degree horizontal change in cable runway direction. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Connect to straight sections with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.
Provide a 90-degree horizontal change in cable runway direction. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Connect to straight sections with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.
PRICE
$279.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
Product Details
| Material | Steel |
| Description | 90-Degree Horizontal E-Bend Section (Culus) |
| Color | Black |
| Manufacturers Part Number | L90HB24BLK |
| Fits | 24 |
| Brand | Hoffman |