Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3154085

MPN #: 29075

Jackson Safety® F50 Face Shield Window, PolyCarb, 10"L x 20"W, 1/16" Thick, Aluminum Plated

Product Description
These aluminum coated polycarbonate face shields provide premium impact and thermal protection for workers exposed to heat loads up to 2000°F while still allowing safe and clear views on the job.

Features:
  • Offers protection from impact, flying debris, and splash at extreme temperatures
  • Extra-large window offers better wraparound protection for maximum safety
  • Thicker material (3/4") blocks more heat than traditional styles
  • Anti-scratch treatment protects aluminum coating and provides long service life
  • Universal Pin Pattern Mounting System allows use with most brands of headgear
  • Meets or exceeds ANSI Z87.1+ high impact standards
  • H Shape
  • Molded
  • Compatible w/ Hard Hat Interchange System


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width20 in
Visor Width20
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFaceshield
ColorSilver
SeriesF50
For Use WithHeadgear or Cap/Hat Brackets
MaterialAcetate
DescriptionF50 Face Shield Window
Package Quantity50
Manufacturers Part Number29075
Visor Color FamilySilver
Visor MaterialPolycarbonate Aluminum Coated
Visor CoatingUncoated
BrandJackson Safety

Compliance & Certifications

CertificationsANSI Z87.1,