F71 (70.0/71.0mm) female buttress thread adapter to hold the hand pump steady in the container. The adapter is threaded into the container and then the pump inserted through the adapter. The adapter outer is tightened and the inner sealing ring holds the pump in place whist the container is emptied.
ScopeNEXT F71 Drum Pump NX Adaptor - 70.0/71.0mm x 6.0mm Female Buttress Thread
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.83
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Thread | 71 mm Male Buttress in |
Product Details
| Assembly Required | No |
| Type | Drum Pump NX Adaptor |
| Body Material | Polypropylene |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | F71 Drum Pump NX Adaptor - 70.0/71.0mm x 6.0mm Female Buttress Thread |
| Color | White |
| Manufacturers Part Number | NXF3 |
| For Use With | Drum Pump NX |
| Brand | ScopeNEXT |