Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ScopeNEXT

Model # :WBB1249697

MPN #: SNXSS 96 Solvent

ScopeNEXT SNXSS96 15 to 55 Gallon Solvent Resistant Drum Pump

Product Description
ScopeNEXT 15 to 55 Gallon Solvent Resistant Drum Pump

This solvent resistant drum pump is made out of high quality stainless steel with PTFE seals and a Teflon suction tube. The components of this pump are designed to specifically handle solvents. Excellent for pumping standard solvents, spirits, lacquers, thinners, xylene, toluene, toluol, acetone, methyl ethyl ketone, etc. Constructed of high grade 316 stainless steel and PTFE seals. Fits 15 thru 55 gallon drums with 2" male NPT pipe thread bung adapter. Dispenses approximately 8 oz. per stroke (# of strokes to discharge: 6-7). Discharge tube is 3/4" OD.

PRICE
$84.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width9 in
Height3 in
Weight2 lbs
Suction Tube Dimension38 in
Discharge Spout Diameter1/2 in
Thread2 in

Product Details

Assembly RequiredNo
Body MaterialStainless Steel
For Use With2" Female NPT Pipe Thread
MaterialStainless Steel
Wetted MaterialStainless Steel & PTFE
Manufacturers Part NumberSNXSS 96 Solvent
Pump TypePiston
Dispensing Rate Per Stroke6 to 8 Oz. Per Stroke
Product TypePump
BrandScopeNEXT
PowerManual
TypeSolvent Resistant Drum Pump
ColorGray
Stroke/Gpm/RevolutionStroke
Temperature Range176 °F
StyleFits 15, 30 & 55 Gal. Drums
Package Quantity1
Description15 to 55 Gallon, Solvent Resistant Drum Pump
Dispensing Rate8 oz. per Stroke

Warranty

Warranty2 yr