Adapters & Reducers
Brand
Material
Color
Price
Related Products
Hoffman A90XM7824FTCLPG, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 90.12X78.50X24.12, Gray Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Hoffman A84XM7818FTCLP, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 84.12X78.50X18.12, Paint Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Hoffman VHDS36, Syspend™ Vhds Motion Arm, 36 in, 10.18X40.65X4.86, SS Type 304 Heavy-duty, stainless steel vertical motion pendant arm provides corrosion resistance and suspends process and control equipment for easy cleaning. Operators in NEMA Type 4X environments can effortlessly lift, lower and reposition HMI enclosures using the pendant arm's field-adjustable counterbalance. Features: Type 304 stainless steel construction Gas spring counterbalance
Hoffman A72XM6618FTCG, Heavy Duty Fs Disc. Encl, W/Panel, 2 Door, 72.12X66.50X18.12, Gray Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Hoffman A84XM4018FTCG, Heavy Duty Fs Disc. Encl, W/Panel, 1 Door, 84.12X40.25X18.12, Gray Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...