Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457363

MPN #: VHDS36

Hoffman VHDS36, Syspend™ Vhds Motion Arm, 36 in, 10.18X40.65X4.86, SS Type 304

Product Description
Hoffman VHDS36, Syspend™ Vhds Motion Arm, 36 in, 10.18X40.65X4.86, SS Type 304

Heavy-duty, stainless steel vertical motion pendant arm provides corrosion resistance and suspends process and control equipment for easy cleaning. Operators in NEMA Type 4X environments can effortlessly lift, lower and reposition HMI enclosures using the pendant arm's field-adjustable counterbalance.

Features:
  • Type 304 stainless steel construction
  • Gas spring counterbalance
PRICE
$6,109.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity11-37 lbs
Dimension S4 in
Dimension T16 in
Arm Weight60 lbs
A x B x C10.18 x 40.65 x 4.86 in

Product Details

Type4X
MaterialSS Type 304
DescriptionVHDS-Motion Arm
Manufacturers Part NumberVHDS36
BrandHoffman