Hoffman F88WG, Gasket/ Screws, Fits 8.00x8.00, Rubber/Steel
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| A x B | 8.00 x 8.00 in |
Product Details
| Type | Gasket Kit |
| Enclosure Type | 12 |
| Material | Rubber |
| Description | Gasket & Screws |
| Color | Gray |
| Manufacturers Part Number | F88WG |
| Fits | 8.00x8.00 |
| Brand | Hoffman |
Related Products
Hoffman AL32, Latch, 7mm Square Insert, Fits Dl Wall-Mtg., Steel/Zinc Fits Type 4 and 12 enclosures which have external screw clamps. Requires only a quarter-turn (90 degrees) to open or close. An internal O-ring and external gasket assure a water-tight and dust-tight seal. Installation requires a hole punched or drilled in the door for each latch. Complete instructions are furnished. A square or triangular key is required for tamper-resistant latches. Latch is die-cast zinc with chrome finish.
Hoffman LLKDBM3, Key Lock insert, Double Bit 3mm, Steel/Chrome A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding ...
A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding provision on door Simple easy-to-remove and install hinge pins ...
Hoffman PFHDF Handle, Flush/ Defeater, Fits Doors, Cast Zinc Flush Handles are optional for any solid, window or disconnect door that includes 3-point latching, except Voice/Data and Colocation cabinets. They are ergonomically designed to provide style and function in a low profile. The handle is die-cast zinc finished with RAL 9005 textured black polyester powder paint. Provision to add your logo is included. Handle can be installed to rotate either clockwise or counterclockwise. Handle with Screwdriver Defeater. Enclosure security is provided by the integrated tool-to-open feature that ...
Hoffman Z24208SS3PT, Replacement Dr W/3-Point Ltch, Type 4X, Fits 24x20, SS Type 304 Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive ...