Hoffman ES1224250 Screw Pkg (250), #12-24, Steel/Zinc
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | ES1224250 |
| Material | Steel |
| Package Quantity | 250 |
| Description | 12-24 X 5/8 In. Combo Head |
| Color | Zinc |
| Brand | Hoffman |
Related Products
Hoffman ASWV44, Swivel, 1.06X4.00X4.00, Aluminum A swivel mechanism can be used to provide a machine operator a way to easily rotate an operator interface enclosure to a convenient operating position. Maximum rotation is 350 degrees. The low-profile swivel has a large center opening in addition to a large, wobble-free bearing surface. Swivel mechanism can be locked in any position. The swivel mechanism is designed for use between the bottom of an operator interface enclosure and a pedestal. Do not use the Swivel between an overhead support and an enclosure. The Swivel is cast aluminum ...
Hoffman AL32, Latch, 7mm Square Insert, Fits Dl Wall-Mtg., Steel/Zinc Fits Type 4 and 12 enclosures which have external screw clamps. Requires only a quarter-turn (90 degrees) to open or close. An internal O-ring and external gasket assure a water-tight and dust-tight seal. Installation requires a hole punched or drilled in the door for each latch. Complete instructions are furnished. A square or triangular key is required for tamper-resistant latches. Latch is die-cast zinc with chrome finish.
Features: Containment System Components Complete turnkey kits include rails, premade corners, liner, liner clips, pillows and socks appropriate for your installation, masonry drill, fasteners, silicone caulk, leak detecting spray with color indicator Two rail systems available - PVC or Stainless Steel, depending on your specifications and code requirements Designed for UPS, switchgear, telecommunication, and utility battery applications Ideal for wet leadacid batteries, VRLA batteries, battery cabinets and relay racks Complies with Uniform Fire Code (UC) article 64, Section 104.d and ...
Hoffman AS250SS, HOL-SEALERS™ Hole Seal, For 2-1/2-In Conduit, 3.50 Dia. Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS™. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Features: Steel Models 16 gauge galvanized steel backplate Plated stud (10-32x5/8) and wing nut Stainless Steel Models 16 gauge stainless steel backplate Seal, backplate, stud (10-24x5/8) and wing nut are 300 series ...
Features: Leadhead Offset One Post Hole 1/16" post hole (.937", 24 mm) Full construction details shown on previous page Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance Premade lengths listed here Colorcoded for easy polarity identification Custom cables, any length, gauge, etc., can be made to your specifications