Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174678

MPN #: VHB946934R

VHB™ F9469PC Double Sided Adhesive Transfer Tape, 3/4" x 5 Yds., 5 Mil, Clear

Product Description
Super strong 3M™ F9469PC VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners. 3M™ VHB™ Adhesive Transfer Tapes F9460PC, F9469PC and F9473PC utilize the high performance of 3M™ Adhesive 100MP, which has excellent long term holding power with much higher adhesion strength than typical pressure sensitive adhesive systems.

Features:
  • Clear transfer tape bonds smooth, flat metal surfaces
  • High shear strength adhesive
  • Moisture, UV and solvent resistant
  • 3" core
  • Temperature range -40° F to 300° F
  • Polycoated kraft liner with a clear acrylic adhesive
  • UL746C


PRICE
$28.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
28.95
Buy 3 units - 5 units
26.95Save $2.00 (7%)
Buy 6+ units
25.95Save $3.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width3/4
Thickness5
Core Size3 in

Product Details

TypeDouble Sided Adhesive Transfer Tape
MaterialPaper
Package Quantity1
DescriptionDouble Sided Adhesive Transfer Tape
ColorClear
Manufacturers Part NumberVHB946934R
Tape DutyHeavy
Brand3M VHB