Fabri-Kal®RK Ribbed Cold Drink Cups, 16 oz, Translucent, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight plastic cups feature attractive, strength-enhancing sidewall ribbing. Embossed capacity marks enable quick, accurate and consistent fountain filling. Printable surface provides opportunities for custom branding and fill identification. High-quality polystyrene construction eliminates the potential for flavor and odor transfer. Smooth-rolled rims accommodate lid-free sipping. Leak-resistant, snap-tight lids (sold separately, unless otherwise noted)
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Style | Cold |
| Type | Cold Beverage Cups |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 9508032 |
| Brand | Fabri-Kal |