Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3180991

MPN #: Y14

Dart® High-Impact Polystyrene Cold Cups, 14 oz. Cap., Translucent, 50/Sleeve. 20 Sleeves/Carton

Product Description
A cold cup you can count on! Serve soda, beer, lemonade or cocktails with confidence. Crack-resistant yet flexible, these cups hold up. They're a stress-free solution for food trucks, bars, concessions and festivals! Pair with the compatible lid (sold separately) and make it easy for drinks to be taken on the go. Recyclable in the few communities with appropriate facilities for polystyrene recycling.

Features:
  • Perfect for soda, iced tea and any other cold beverage
  • Double sidewall ridges for added strength
  • Crack-resistant design helps avoid spills
  • Translucency allows for better content identification
  • Fits a variety of lids
  • Material: HIPS - High Impact Polystyrene


PRICE
$82.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size14 oz.

Product Details

TypeCold Beverage Cups
Capacity14 oz
Made in the USAYes
MaterialPolystyrene
Package Quantity1000
DescriptionCold Cups
ColorClear
Manufacturers Part NumberY14
BrandDart