Features:
- Aluminum construction offers robust long lasting use
- Unique design protects wires and cords from traffic wear and tear
- Tread plate design provides maximum traction
- Lightweight design makes portability easy
Weights & Dimensions
| Length | 40 |
| Width | 24 in |
| Height | 3-3/8 in |
| Weight | 38 lbs |
| Channel Width | 8 in |
| Channel Height | 3 in |
Product Details
| Assembly Required | No |
| Type | Hose & Cable Crossover |
| Color | Silver |
| Number of Channels | 1 |
| Capacity | 2000 |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | FHCR-24-40-8 |
| Brand | Vestil |