Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2327923

MPN #: BULK-RS-HFR60-23

High Strength Buna-N Rubber Sheet, Fabric Reinforced, 12"Lx12"Wx1/16" Thick, 60A, Black

Product Description
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing and in other applications with heavy compression. Buna-N is ideal for oils, greases, fuels and petroleum applications.

PRICE
$22.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Thickness1/16 in
Tensile Strength1500 psi
Density1.35 g/cm³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 °F
Durometer60A
Fabric Reinforcement MaterialPolyester
UV ResistanceFair
Compression Set0.3
MaterialBuna-N
DescriptionFabric-Reinforced High Strength Buna-N Rubber Sheet No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-HFR60-23
Backing TypePlain
GradeFabric-Reinforced
Chemical ResistanceGood
Oil ResistanceExcellent
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BF 610