Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2326432

MPN #: BULK-RS-HUS70-240

Buna N Rubber Sheet, Ultra Strength, 12"L x 12"W x 3/32" Thick, 70A, Black

Product Description
This formulation is stronger and more durable than both standard and high strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

PRICE
$36.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Thickness3/32 in
Tensile Strength2500 psi
Density1.35 g/cm³
Tear Strength25 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 °F
Durometer70A
UV ResistanceFair
Compression Set0.28
MaterialBuna-N
DescriptionRubber Sheet, 70A
Package Quantity1
Manufacturers Part NumberBULK-RS-HUS70-240
Backing TypePlain
GradeUltra Strength
Chemical ResistanceGood
Oil ResistanceExcellent
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BF 717