- Clear UV face shields provide 100% protection from UV energy from 200 nanometers to 400 nanometers
- Made from a heat resistant polycarbonate for maximum strength and long lasting durability
Oberon® Face Shield UV Polycarbonate, Side Shields, Dual Crown, Ratcheting Headgear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 14 in |
| Visor Width | 8 in |
| Visor Thickness | 0.105 in |
Product Details
| Type | Faceshield |
| Color | Clear |
| Material | Polycarbonate |
| Description | UV Polycarbonate Face Shield |
| Package Quantity | 1 |
| Manufacturers Part Number | 2179R+500 |
| Visor Color Family | Clear |
| Visor Material | Polycarbonate |
| Visor Coating | Anti-Scratch/Anti-Fog |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ANSI Z87.1+ |