Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3791923

MPN #: 2156AFR+500

Oberon® High Heat Face Shield Crown & Window, Dual Crown, Side Shields, Ratchet Headgear

Product Description
Features:
  • Dark green 8" x 14" x 0.100" molded polycarbonate shield with a reflective layer of 24 karat gold protected by a scratch resistant coating on an outer surface and an anti fog coating on the inner surface


PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Visor Height14 in
Visor Width8 in
Visor Thickness0.1 in

Product Details

TypeFaceshield
ColorSilver
MaterialPolycarbonate
DescriptionHigh Heat Anti Fog Face Shield
Package Quantity1
Manufacturers Part Number2156AFR+500
Visor Color FamilyDark Green
Visor MaterialPolycarbonate
Visor CoatingAnti-Scratch/Anti-Fog/Gold
BrandOberon

Compliance & Certifications

CertificationsANSI Z87.1+