NMC Facility Visi Vinyl Sign, Men, 14-1/2"W x 8"H, Gray, White
Write a Review
|
Questions & Answers (0)
Product Description
INFORMATIONAL SIGNS
Visi Signs™ - Men - White
The perfect alternative to flat signs! This sign projects from the wall at a 45° angle for maximum visibility. Constructed of durable .125 acrylic with a durable polished finish that is perfect for all indoor applications. Pre-drilled mounting holes for fast and easy installation.
Visi Signs™ - Men - White
The perfect alternative to flat signs! This sign projects from the wall at a 45° angle for maximum visibility. Constructed of durable .125 acrylic with a durable polished finish that is perfect for all indoor applications. Pre-drilled mounting holes for fast and easy installation.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Height | 8 in |
| Thickness | 125 in |
| Size | 8 x 14-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Type | Office and Facility Signs |
| Sign Legend | Men |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Rigid Vinyl |
| Color | B172184 |
| Manufacturers Part Number | VS15W |
| Brand | Accuform |