First Aid Only FAE-6013 SmartCompliance Refill 2" X 2" Moleskin Blister Prevention, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-6013 SmartCompliance Refill 2" X 2" Moleskin Blister Prevention, 10 Per Box
SmartCompliance Refill with 10, 2" x 2" Moleskin Blister Prevention squares per box. The moleskin squares are made out of premium-grade material and can be cut to fit any specific need. The flexible material conforms to all contours, staying securely in place to help prevent the development of blisters. The moleskin cushions against friction and pressure.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
2" X 2" Moleskin Blister Prevention, 10 Per Box
SmartCompliance Refill with 10, 2" x 2" Moleskin Blister Prevention squares per box. The moleskin squares are made out of premium-grade material and can be cut to fit any specific need. The flexible material conforms to all contours, staying securely in place to help prevent the development of blisters. The moleskin cushions against friction and pressure.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
2" X 2" Moleskin Blister Prevention, 10 Per Box
PRICE
$5.30
21
21
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 X 2 in |
Product Details
| Type | Refill |
| Number of Pieces | 10 |
| Package Quantity | 24 |
| Description | Moleskin Blister Prevention Refill |
| Person Count | More than 50 |
| Manufacturers Part Number | FAE-6013 |
| Brand | First Aid Only |