First Aid Only FAE-6105 SmartCompliance Refill Fabric Adhesive Bandages (6), Butterfly Bandages (10)
Write a Review
|
Questions & Answers (0)
Product Description
SmartCompliance Refill with 6, 2" x 4" Fabric Adhesive Bandages and 10 Plastic Butterfly Bandages per bag. The assortment of bandages bandages are ideal for minor cuts, abrasions and puncture wounds. The flexible fabric is designed to stretch when you stretch while the strong adhesive holds the bandage firmly in place. The pliable plastic, bandages are ventilated to aid in the natural healing process. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage. The breathable backing repels water and dirt.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
2"X 4" Fabric Adhesive Bandages (6) , Plastic Butterfly Bandages (10) Per Bag
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
2"X 4" Fabric Adhesive Bandages (6) , Plastic Butterfly Bandages (10) Per Bag
PRICE
$6.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Refill |
| Number of Pieces | 16 |
| Package Quantity | 16 |
| Description | Adhesive Bandages, Butterfly Bandages Refill |
| Manufacturers Part Number | FAE-6105 |
| Case Material | Plastic |
| Brand | First Aid Only |