First Aid Only FAE-7022 SmartCompliance Refill Tourniquet, 1" X 18", 1/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-7022 SmartCompliance Refill Tourniquet, 1" X 18", 1 Per Box
SmartCompliance Refill with 11, 1" x 18" Tourniquet per box. The single use, rolled tourniquet helps restrict bloodflow in an emergency situation. The latex-free tourniquet is lightweight and easy to transport, making it ideal for first aid kits and as a standalone first aid supply.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
1" X 18" Tourniquet, 1 Per Box
SmartCompliance Refill with 11, 1" x 18" Tourniquet per box. The single use, rolled tourniquet helps restrict bloodflow in an emergency situation. The latex-free tourniquet is lightweight and easy to transport, making it ideal for first aid kits and as a standalone first aid supply.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
1" X 18" Tourniquet, 1 Per Box
PRICE
$5.60
21
21
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 X 18 in |
Product Details
| Type | Refill |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Tourniquet Refill |
| Manufacturers Part Number | FAE-7022 |
| Case Material | Paperboard |
| Brand | First Aid Only |