First Aid Only FAE-6007 SmartCompliance Refill Triangular Bandage, 1/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-6007 SmartCompliance Refill Triangular Bandage, 1 Per Box
SmartCompliance Refill with 1 Triangular Bandags per box. Relieve tension and support arm or shoulder injuries with this all-purpose, sterile triangular bandage. Secure the bandage with the two included safety pins to create a sling that reduces tension and pressure on arms, elbows or shoulders. Individual single use packet is easy and convenient to use.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Triangular Bandage, 1 Per Box
SmartCompliance Refill with 1 Triangular Bandags per box. Relieve tension and support arm or shoulder injuries with this all-purpose, sterile triangular bandage. Secure the bandage with the two included safety pins to create a sling that reduces tension and pressure on arms, elbows or shoulders. Individual single use packet is easy and convenient to use.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Triangular Bandage, 1 Per Box
PRICE
$5.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 40 X 40 X 56 in |
Product Details
| Type | Refill |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Triangular Bandage Refill |
| Person Count | More than 50 |
| Manufacturers Part Number | FAE-6007 |
| Brand | First Aid Only |