- 3 D-rings, Back and Side
- Tongue Buckle Legs and Mating Buckle Chest
- Durable 6" Waist Pad
- Padded dorsal D-ring and shoulder assembly with rugged outer shell
- Twin torso keepers for stowing idle lanyard connectors
- Paired friction roller torso adjusters
- Forged alloy steel hardware
- 9 adjustment positions on belt and legs for superior fit
FallTech® 7035XL Journeyman 3-D Full Body Harness, 3 D-rings, Size X-Large
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$265.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 7 lbs |
| Size | XL |
Product Details
| Ring Type | Back & Side D-Rings |
| Number of Legs | 2 |
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | Shoulder, Waist |
| Chest Connection Type | Mating Buckle |
| Material | Polyester Web |
| Manufacturers Part Number | 7035XL |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Mating |
| Brand | FallTech |
| Type | Climbing Harness |
| Belt | Yes |
| Color | Yellow |
| Series | Journeyman 3-D |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back, Side |
| Description | Journeyman 3-D Full Body Harness |
| Welding Harness | No |
| Torso Adjustment | Friction |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |